X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4655-A-0 "Lustra" Toilet Seat

Item: K4655-A-0
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Bowl Type Elongated bowl
Length 18-5/8"
Width 25"
Height 1-1/8"
Construction Solid Polyproplene
Features "Closed Front Seat with Support Arms, Attached Cover With Anti-Microbial Agent"
Includes 3/8'' Stainless Steel Mounting Studs