Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4654-A-0 "Lustra" Toilet Seat

Item: K4654-A-0
Finish: White
Online Availability: Please call for availability.

Details and Dimensions

Bowl Type Elongated bowl
Length 17-7/8"
Width 25"
Height 1-1/8"
Construction Solid Polyproplene
Features "Open Front Seat with Support Arms, Attached Cover With Anti-Microbial Agent"
Includes 3/8'' Stainless Steel Mounting Studs