X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4652-47 "Lustra" Toilet Seat

Item: K4652-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bowl Type Elongated bowl
Length 18-5/8"
Width 14-3/16"
Construction Solid Plastic Seat
Features "Quick-Release Technology, Quick-Attach Hardware"