X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4650-A-0 "Lustra" Toilet Seat

Item: K4650-A-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $131.00

Price: $109.65




Details and Dimensions

Bowl Type Elongated bowl
Length 18"
Width 14-13/16"
Construction Solid Polypropylene
Features Anti-microbial Agent