X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4650-0 "Lustra" Toilet Seat

Item: K4650-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $116.80

Price: $97.76 (Pricing is for White)



Details and Dimensions

Bowl Type Elongated bowl
Length 18"
Width 14-13/16"
Construction Solid Polypropylene