Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4645-TR-0 "Highline" Toilet Tank Part

Item: K4645-TR-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 14-1/4"
Width 21-1/4"
Length 12"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Right Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Additional Information with tank cover locks
CEC Approved No