Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4645-T-47 "Highline" Toilet Tank Part

Item: K4645-T-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $471.25

Price: $389.29 (Pricing is for Almond)

Details and Dimensions

Height 14-1/4"
Width 21-1/4"
Length 12"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Additional Information with tank cover locks