X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4645-RA-47 "Highline" Toilet Tank Part

Item: K4645-RA-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 14-1/4"
Width 21-1/4"
Length 12"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Right Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush