X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4645-0 "Highline" Toilet Tank Part

Item: K4645-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-1/4"
Width 21-1/4"
Length 12"
Construction Vitreous China
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Pressure Flush
Additional Information Pressure Lite