Kohler K4639-7 "Cachet" Toilet Seat
| Item: | K4639-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $60.47 (Pricing is for Black)
Details and Dimensions
| Bowl Type | Round bowl |
| Length | 16-5/8" |
| Width | 14-3/16" |
| Construction | Solid Polypropylene |
| Soft Close | Yes |
| Features | • "Quiet-Close Technology, Quick-Release Technology, Quick-Attach Hardware" |
| Product Specifications |
| Warranty |


