Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4639-96 "Cachet" Toilet Seat

Item: K4639-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $65.40

Price: $54.74 (Pricing is for Biscuit)

Details and Dimensions

Bowl Type Round bowl
Length 16-5/8"
Width 14-3/16"
Construction Solid Polypropylene
Soft Close Yes
Features "Quiet-Close Technology, Quick-Release Technology, Quick-Attach Hardware"