X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4636-G9 "Cachet" Toilet Seat

Item: K4636-G9
Finish: Sandbar
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bowl Type Elongated bowl
Length 18-5/8"
Width 14-3/16"
Construction Solid Polypropylene
Soft Close Yes
Features "Quiet-Close Technology, Quick-Release Technology, Quick-Attach Hardware"