X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4636-7 "Cachet" Toilet Seat

Item: K4636-7
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $87.30

Price: $73.07 (Pricing is for Black)



Details and Dimensions

Bowl Type Elongated bowl
Length 18-5/8"
Width 14-3/16"
Construction Solid Polypropylene
Soft Close Yes
Features "Quiet-Close Technology, Quick-Release Technology, Quick-Attach Hardware"