Kohler K4615-AF-96 "Revival" Toilet Seat
| Item: | K4615-AF-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $172.26 (Pricing is for Biscuit)
Details and Dimensions
| Bowl Type | Elongated bowl |
| Length | 18-5/16" |
| Width | 14-9/16" |
| Construction | Plastic |
| Features | • Exclusive Seat Design For The K-3612 and K-3360 Revival Toilets |
| Includes | French Gold Hinges |
| Product Specifications |
| Warranty |


