Kohler K4607-U-0 "Portrait" Toilet Tank Part
| Item: | K4607-U-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $323.62 (Pricing is for White)
Details and Dimensions
| Height | 17-7/8" |
| Width | 20-7/16" |
| Construction | Vitreous China |
| Features | • Insuliner Tank Liner |
| Gallons Per Flush (GPF) | 1.6 |
| Trip Lever Placement | Left Side |
| Trip Lever Included | Yes |
| Trip Lever Finish | Polished Chrome |
| Flush Type | Gravity Flush |
| Toilet Configuration | Tank Only |
| Toilet Installation Type | Floor Mounted |
| Toilet Flush Technology | Ingenium |
| Warranty |


