X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4607-0 "Portrait" Toilet Tank Part

Item: K4607-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $409.40

Price: $318.10 (Pricing is for White)



Details and Dimensions

Height 17-7/2"
Width 20-7/16"
Length 8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush