Kohler K4484-RA-G9 "Highline" Toilet Tank Part
| Item: | K4484-RA-G9 |
| Finish: | Sandbar |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $429.11 (Pricing is for Sandbar)
Details and Dimensions
| Height | 14-1/4" |
| Width | 21-1/4" |
| Length | 8-5/8" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.0 |
| Trip Lever Placement | Right Side |
| Trip Lever Included | Yes |
| Trip Lever Finish | Chrome |
| Flush Type | Gravity Flush |
| Additional Information | Right Side Tank Lever |
| Warranty |


