Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4484-RA-7 "Highline" Toilet Tank Part

Item: K4484-RA-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 14-1/4"
Width 21-1/4"
Length 8-5/8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.0
Trip Lever Placement Right Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Pressure Flush
Additional Information Right Side Tank Lever