Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4484-G9 "Highline" Toilet Tank Part

Item: K4484-G9
Finish: Sandbar
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-1/4"
Width 21-1/4"
Length 8-5/8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.0
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush