X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4472-0 "Escale" Toilet Tank Part

Item: K4472-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $360.35

Price: $289.00 (Pricing is for White)



Details and Dimensions

Height 15-1/2"
Width 15-3/8"
Length 7-1/8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Top
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush