Kohler K4446-0 "Devonshire" Toilet Tank Part

Item: K4446-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $146.12 (Pricing is for White)



Details and Dimensions

Height 14-1/2"
Width 17-1/4"
Length 8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush