Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Kohler
>
K444-CP
Kohler K444-CP "Memoirs" Shower Head
| Item: | K444-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $97.79 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 4-11/16" |
| Width | 5-1/2" |
| Height | 4-11/16" |
| Depth | 4-11/16" |
| Connection Size | 1/2'' - 14 NPT |
| Spray Face Width | 5-1/52" |
| Spray Face Height | 5-1/2" |
| Spray Face Diameter | 5-1/2" |
| Construction | Solid Brass |
| Spray Functions | Soft Aerated spray and therapeutic massage spray |
| Flow Rate (GPM) | 2.5 |
| Includes | Shower Head |
| Features | • "Memoirs Multifunction Showerhead with master clean spray nozzles, Recommended Accessory shower arm with flange number K-7397" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


