X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4438-96 "Devonshire" Toilet Tank Part

Item: K4438-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-1/4"
Width 17-1/4"
Length 7-13/16"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush