X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4431-0 "Archer" Toilet Tank Part

Item: K4431-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $159.50

Price: $117.71 (Pricing is for White)



Details and Dimensions

Height 14-1/2"
Width 17-7/8"
Length 8-3/16"
Construction Vitreous China
Features DryLock Fast Installation System
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Flush Type Gravity Flush
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted
Eco-Friendly Water Sense
ADA Compliant Yes
Toilet Flush Technology Class Five