Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K4431-96
Kohler K4431-96 "Archer" Toilet Tank Part
| Item: | K4431-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $156.67 (Pricing is for Biscuit)
Details and Dimensions
| Height | 14-1/2" |
| Width | 17-7/8" |
| Length | 8-3/16" |
| Construction | Vitreous China |
| Features | • DryLock Fast Installation System |
| Gallons Per Flush (GPF) | 1.28 |
| Trip Lever Placement | Left Side |
| Trip Lever Included | Yes |
| Trip Lever Finish | Polished Chrome |
| Flush Type | Gravity Flush |
| Toilet Configuration | Tank Only |
| Toilet Installation Type | Floor Mounted |
| Eco-Friendly | Water Sense |
| ADA Compliant | Yes |
| Toilet Flush Technology | Class Five |
| Warranty |


