Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4421-0 "Cimarron" Toilet Tank Part

Item: K4421-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $150.10

Price: $114.53 (Pricing is for White)

Details and Dimensions

Height 14-1/2"
Width 17-5/8"
Length 8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Flush Type Gravity Flush