Kohler K4421-96 "Cimarron" Toilet Tank Part
| Item: | K4421-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $147.86 (Pricing is for Biscuit)
Details and Dimensions
| Height | 14-1/2" |
| Width | 17-5/8" |
| Length | 8" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.28 |
| Flush Type | Gravity Flush |
| Warranty |


