Kohler K4405-G9 "Highline" Toilet Bowl Part
| Item: | K4405-G9 |
| Finish: | Sandbar |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $266.88 (Pricing is for Sandbar)
Details and Dimensions
| Height | 17-1/8" |
| Width | 14-7/8" |
| Length | 28-1/4" |
| Construction | Vitreous China |
| ADA Height | Yes |
| Bowl Type | Elongated bowl |
| Additional Information | 12'' Rough |
| Toilet Configuration | Bowl Only |
| Toilet Installation Type | Floor Mounted |
| Toilet Seat Included | No |
| Warranty |


