Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4405-47 "Highline" Toilet Bowl Part

Item: K4405-47
Finish: Almond
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $250.10

Price: $206.58 (Pricing is for Almond)

Details and Dimensions

Height 17-1/8"
Width 14-7/8"
Length 28-1/4"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No