X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4356-0 "Archer" Toilet Bowl Part

Item: K4356-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $254.80

Price: $188.04 (Pricing is for White)



Details and Dimensions

Height 16-1/2"
Width 17-7/8"
Length 29"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Flush Type Gravity Flush
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
ADA Compliant Yes
Rough In Dimension 12"
Toilet Bowl Height To Rim 16-1/2"
Toilet Flush Technology Class Five
Toilet Trapway Exposure Exposed
Toilet Trapway Finish Glazed
Toilet Trapway Size 2-1/8"
Water Surface Area 11-1/2'' x 8-1/2''