Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K4356-47
Kohler K4356-47 "Archer" Toilet Bowl Part
| Item: | K4356-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $245.49 (Pricing is for Almond)
Details and Dimensions
| Height | 16-1/2" |
| Width | 17-7/8" |
| Length | 29" |
| Construction | Vitreous China |
| ADA Height | Yes |
| Bowl Type | Elongated bowl |
| Flush Type | Gravity Flush |
| Toilet Configuration | Bowl Only |
| Toilet Installation Type | Floor Mounted |
| Toilet Seat Included | No |
| ADA Compliant | Yes |
| Rough In Dimension | 12" |
| Toilet Bowl Height To Rim | 16-1/2" |
| Toilet Flush Technology | Class Five |
| Toilet Trapway Exposure | Exposed |
| Toilet Trapway Finish | Glazed |
| Toilet Trapway Size | 2-1/8" |
| Water Surface Area | 11-1/2'' x 8-1/2'' |
| Warranty |


