Kohler K4355-47 "Revival" Toilet Bowl Part
| Item: | K4355-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $369.08 (Pricing is for Almond)
Details and Dimensions
| Height | 15" |
| Width | 15-1/2" |
| Length | 28-15/16" |
| Construction | Vitreous China |
| Bowl Type | Elongated bowl |
| Additional Information | 12'' Rough |
| Toilet Configuration | Bowl Only |
| Toilet Installation Type | Floor Mounted |
| Toilet Seat Included | No |
| Warranty |


