X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4317-0 "Portrait" Toilet Bowl Part

Item: K4317-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $257.75

Price: $200.27 (Pricing is for White)




Details and Dimensions

Height 14-3/4"
Width 15-3/16"
Length 28-11/16"
Construction Vitreous China
Bowl Type Elongated bowl
Flush Type Gravity Flush
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No