Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4308-0 "Escale" Toilet Bowl Part

Item: K4308-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $968.70

Price: $776.90 (Pricing is for White)

Details and Dimensions

Height 15-7/16"
Width 14-7/8"
Length 27-5/16"
Construction Vitreous China
Bowl Type Unique
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Wall Mounted
Toilet Seat Included Yes