Kohler K4304-L-33 "Highline" Toilet Bowl Part
| Item: | K4304-L-33 |
| Finish: | Mexican Sand |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $247.35 (Pricing is for Mexican Sand)
Details and Dimensions
| Height | 17" |
| Width | 21-1/4" |
| Length | 30-1/8" |
| Construction | Vitreous China |
| Features | • With Bedpan Lugs |
| Bowl Type | Elongated bowl |
| Flush Type | Pressure Flush |
| Toilet Configuration | Bowl Only |
| Toilet Installation Type | Floor Mounted |
| Toilet Seat Included | No |
| ADA Compliant | Yes |
| Rough In Dimension | 12" |
| Toilet Bowl Height To Rim | 17" |
| Toilet Flush Technology | Pressure Lite |
| Toilet Trapway Exposure | Exposed |
| Toilet Trapway Finish | Glazed |
| Toilet Trapway Size | 2-1/4" |
| Water Surface Area | 12'' x 10'' |
| Warranty |


