Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4304-L-96 "Highline" Toilet Bowl Part

Item: K4304-L-96
Finish: Biscuit
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $187.15

Price: $154.59 (Pricing is for Biscuit)

Details and Dimensions

Height 17"
Width 21-1/4"
Length 30-1/8"
Construction Vitreous China
Features With Bedpan Lugs
Bowl Type Elongated bowl
Flush Type Pressure Flush
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
ADA Compliant Yes
Rough In Dimension 12"
Toilet Bowl Height To Rim 17"
Toilet Flush Technology Pressure Lite
Toilet Trapway Size 2-1/4"
Water Surface Area 12'' x 10''