X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4304-L-47 "Highline" Toilet Bowl Part

Item: K4304-L-47
Finish: Almond
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17"
Width 21-1/4"
Length 30-1/8"
Construction Vitreous China
Features With Bedpan Lugs
Bowl Type Elongated bowl
Flush Type Pressure Flush
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
ADA Compliant Yes
Rough In Dimension 12"
Toilet Bowl Height To Rim 17"
Toilet Flush Technology Pressure Lite
Toilet Trapway Size 2-1/4"
Water Surface Area 12'' x 10''