Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4304-0 "Highline" Toilet Bowl Part

Item: K4304-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $128.55

Price: $106.18 (Pricing is for White)

Details and Dimensions

Height 17-1/8"
Width 15-1/8"
Length 28-1/2"
Bowl Type Elongated bowl
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
Concealed Trapway No