X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4303-G9 Toilet Bowl Part

Item: K4303-G9
Finish: Sandbar
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 15-1/8"
Width 15-1/5"
Length 29-1/4"
Construction Vitreous China
Bowl Type Elongated bowl
Flush Type Gravity Flush
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No