X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4303-7 Toilet Bowl Part

Item: K4303-7
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/8"
Width 15-1/5"
Length 29-1/4"
Construction Vitreous China
Bowl Type Elongated bowl
Flush Type Gravity Flush
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No