Kohler K4303-96 Toilet Bowl Part
| Item: | K4303-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $144.22 (Pricing is for Biscuit)
Details and Dimensions
| Height | 15-1/8" |
| Width | 15-1/5" |
| Length | 29-1/4" |
| Construction | Vitreous China |
| Bowl Type | Elongated bowl |
| Flush Type | Gravity Flush |
| Toilet Configuration | Bowl Only |
| Toilet Installation Type | Floor Mounted |
| Toilet Seat Included | No |
| Warranty |


