X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4303-47 Toilet Bowl Part

Item: K4303-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:

List Price: $135.60

Price: $112.01 (Pricing is for Almond)



Details and Dimensions

Height 15-1/8"
Width 15-1/5"
Length 29-1/4"
Construction Vitreous China
Bowl Type Elongated bowl
Flush Type Gravity Flush
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No