Kohler K4287-96 "Cimarron" Toilet Bowl Part
| Item: | K4287-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $196.89 (Pricing is for Biscuit)
Details and Dimensions
| Construction | Vitreous China |
| Bowl Type | Round bowl |
| Toilet Configuration | Bowl Only |
| Toilet Installation Type | Floor Mounted |
| Toilet Seat Included | No |
| Warranty |


