Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Kohler
>
K422-CP
Kohler K422-CP "Memoirs" Hand Shower Holder
| Item: | K422-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $64.56 (Pricing is for Polished Chrome)
Details and Dimensions
| Length | 3-1/2" |
| Width | 2-7/16" |
| Height | 2-7/16" |
| Depth | 3-1/2" |
| Configuration | Wall Bracket Mount |
| Includes | Wall Bracket |
| Features | • Adjustable wall-mount hand shower holder. Memoirs. |
| Product Specifications |
| Warranty |


