X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3888-0 "Cimarron" Two Piece Toilet

Item: K3888-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $316.95

Price: $237.68 (Pricing is for White)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 17-5/8"
Water Depth From Rim 11-1/2'' x 9-1/4''
Flush Type Gravity Flush
Flush Technology Class Five Flushing System
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Polished Chrome
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
Features Comfort Height