Kohler K37057-CP "Alteo" Towel Ring
| Item: | K37057-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $20.61 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 8-1/2" |
| Overall Height | 6-1/8" |
| Construction | Metal |
| Bracket Height | 2-1/8" |
| Extension From Wall | 3-1/8" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


