Kohler K37056-BN "Alteo" Paper Holder
| Item: | K37056-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $29.67 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Overall Width | 3" |
| Overall Height | 7-7/8" |
| Construction | Metal |
| Extension From Wall | 4-3/8" |
| Mounting Hardware Included | Yes |
| Features | • Vertical Toilet Tissue Holder |
| Product Specifications |
| Parts Breakdown |
| Warranty |


