Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K37056-CP "Alteo" Paper Holder

Item: K37056-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $30.25

Price: $23.75 (Pricing is for Polished Chrome)

Details and Dimensions

Overall Width 3"
Overall Height 7-7/8"
Construction Metal
Extension From Wall 4-3/8"
Mounting Hardware Included Yes
Features Vertical Toilet Tissue Holder