X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3673-NA "8 Degree" Undermount Single Bowl Kitchen Sink

Item: K3673-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,799.00

Price: $1,530.95



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 33"
Width 18"
Depth 10"
Overall Size 33'' x 18'' x 10''
Bowl Length 31-1/2"
Bowl Width 16-1/2"
Bowl Depth 9-3/4"
Number of Faucet Holes 0 Hole
Drain Location Right
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 16
Installation Hardware Included Yes
Shown With Simplice Faucet
Includes Wine Glass Rack
Height 9-3/4"