Kohler K365-CP "Finial Traditional" Vanity Shelf
| Item: | K365-CP |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Overall Width | 23" |
| Overall Height | 2-1/4" |
| Mounting Width | 20-3/4" |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 5-3/4" |
| Shelf Type | "18"" Glass Shelf" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


